The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AFS-222
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Surface Mount,
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-145
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Surface Mount,
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
1/8-27 in NPT Female
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-262
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Surface Mount,
Specifications
Specifications
Pressure Range
0-2 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-227-161
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Surface Mount,
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-A-173
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Field Adjustable
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
1/4-18 NPT Female, 1/8-27 NPT Female
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-222-112
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Field Adjustable
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
1/4 in Pneumatic Barb
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-222-121
Cleveland Controls HVAC Sensors, AFS Series
MFG Item Number
18469-121
Product Description
Pressure Switch, Field Adjustable,
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-228-121
Cleveland Controls HVAC Sensors, AFS Series
MFG Item Number
18473-121
Product Description
Pressure Switch, Field Adjustable,
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Spade
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-238
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Surface Mount,
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-271
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Field Adjustable
Specifications
Specifications
Pressure Range
0-2 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Spade
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Sensors
Manufacturer
Cleveland Controls
Product Series
AFS
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved